Beli pulsar 135 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TTO Oil Seal
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  2. STS Seal Oil Seal
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    STS Seal Oil Seal
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  3. TTO Oil Seal / V-Ring VA Series
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

    TTO Oil Seal / V-Ring VA Series
    Deskripsi:
    The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
  4. Elig 2 Wheel Brake Pad Standart
    Mulai

    Rp98.900

    Elig 2 Wheel Brake Pad Standart
    atribut:
    • Material: Ceramic Organic
  5. Yuasa Wet Battery 12V (Aki Basah)
    Mulai

    Rp189.900

    Yuasa Wet Battery 12V (Aki Basah)
    Deskripsi:
    Conventional-Produk aki konvensional yang paling lama diantara varian produk YBI yang lain. Menggunakan bahan-bahan berkwalitas untuk memenuhi permintaan pasar domestic dan ekspor
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 04-0921034
  6. Mitutoyo Gauge Block
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Mitutoyo Gauge Block
    Deskripsi:
    Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
  7. SILICONE PLUS Windshield Wiper Blade
    Mulai

    Rp349.900

    SILICONE PLUS Windshield Wiper Blade
    atribut:
    • UNSPSC: 31160000
    • Adapter Included: Yes
    • Blade Material: Silicone
    • Blade Type: Hybrid
    • Includes: Connector Adapter
    • Mounting Hardware Included: Yes
    • Mounting Hardware Required: No
    • Package Quantity: 10
  8. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  9. Osram Bohlam Lampu Motor 12V
    Mulai

    Rp21.900

    Osram Bohlam Lampu Motor 12V
    Deskripsi:
    - Kualitas OEM.- Spare Part original.- Best Value untuk uang anda.
    atribut:
    • Nominal Voltage: 12V
  10. GS ASTRA Battery Maintenance Free Premium 12V (Aki Kering)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp819.900

    GS ASTRA Battery Maintenance Free Premium 12V (Aki Kering)
    Deskripsi:
    1. Aki konvensional dengan kualitas prima2. Aki langsung bertenaga optimal segera setelah isi accu zuur.3. Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia.4. Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  11. Schneider Electric Spacial CRN
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Spacial CRN
    atribut:
    • Applications: Multi-Purpose
    • Category: Compact Enclosure
    • Range: Spacial
  12. Yuasa Dry Battery MF (Aki Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Yuasa Dry Battery MF (Aki Kering)
    Deskripsi:
    Maintenance free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.
    atribut:
    • Voltage (V): 12
  13. Yuasa Wet Battery New Pafecta (Aki Basah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    Yuasa Wet Battery New Pafecta (Aki Basah)
    Deskripsi:
    New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.
    atribut:
    • Voltage (V): 12
  14. SKF NJ ECP Type Cylindrical Roller Bearings
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    SKF NJ ECP Type Cylindrical Roller Bearings
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In one direction
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • Sealing: Without
  15. SKF Double Row Angular Contact Ball Bearing
    Mulai

    Rp549.900

    SKF Double Row Angular Contact Ball Bearing
    Deskripsi:
    Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
    atribut:
    • Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
    • Bearing Material: Bearing steel
    • Cage: Sheet metal
    • Coating: Without
    • Contact Angle (°): 30
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 2
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: No
Daftar Harga pulsar 135 Terbaru February 2026
TTO Oil SealRp3.900
STS Seal Oil SealRp19.900
TTO Oil Seal / Standard Shaft SealRp3.900
Daytona Ultra Drive Chain and Gear Set (Rantai Set)Rp219.900
TTO Oil Seal / V-Ring VA SeriesRp2.900
TRANZGEAR Helical Gear Motor 3 Phase GearRp4.199.900
Aegis Filter Filter Udara Kabin ACRp21.900
Elig 2 Wheel Brake Pad StandartRp98.900
Yuasa Wet Battery 12V (Aki Basah)Rp189.900
Mitutoyo Gauge BlockRp269.900

Data diperbarui pada 13/02/2026 (Harga belum termasuk PPN)